Skip to content Skip to navigation menu
Vickers Counterbalance Valve

02-199657

Vickers Counterbalance Valve
Item #103202275
  • Load Control Valve
  • Counterbalance Valve Type
  • 19.05 mm Port Size1
Vickers Counterbalance Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Load Control Valve
  • Counterbalance Valve Type
  • 19.05 mm Port Size1
No. of Valve Ports 3
Pilot Ratio 10:1
Seal Material Buna-N
Valve Type Counterbalance
Model No. CBV2-12-S-IA12T-A-30/
Leakage 0.25 cc/min
Relief Range [Max] 3046 psi
Style 3-Ported, Externally Piloted
No. of Housing Ports 3
Housing Material Aluminum
Pressure [Max] 5076 psi
Port Size 19.05 mm
Recommend Filtration Level 18/16/13 microns
Installation Screw-in Cartridge
Valve Material Steel
Flow [Max] 28.5 gal/min
Valve Torque into Cavity 81 to 95 Nm
Adjustment Type Screw
Weight 3.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison