- Load Control Valve
- Counterbalance Valve Type
- Cartridge Only Port Type
| Valve Type | Counterbalance |
| Model No. | CBV2-12-S-0-A-30/ |
| Pressure [Max] | 5076 psi |
| Seal Material | Buna-N |
| Style | 3-Ported, Externally Piloted |
| No. of Valve Ports | 3 |
| Recommend Filtration Level | 18/16/13 microns |
| Valve Torque into Cavity | 81 to 95 Nm |
| Installation | Screw-in Cartridge |
| Port Type | Cartridge Only |
| Housing Material | Aluminum |
| Valve Material | Steel |
| Flow [Max] | 28.5 gal/min |
| Relief Range [Max] | 3046 psi |
| Pilot Ratio | 10:1 |
| No. of Housing Ports | 3 |
| Leakage | 0.25 cc/min |
| Adjustment Type | Screw |
| Weight | 0.0 LB |

