- Solenoid Valve
- 2-Way, 2-Position, Normally Open Valve Type
- SAE Port Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, pilot-operated, poppet-type, normally-open, screw-in cartridge solenoid valve. In the de-energized position, flow from port 1 to port 2 is restricted, while free flow is allowed from port 2 to port 1. In the energized position, flow is blocked from port 2 to port 1, and flow is allowed from port 1 to port 2, when coil forces are overcome.
caution
- Replace damaged whip hose with 4,500 psi rated hose
| Actuation | Pilot Operated |
| Connector Type | DIN 43650-A |
| Port Type | SAE |
| Series | 8 Series |
| Size Designation | 8 |
| Flow [Max] | 10 gal/min |
| Bi-Directional (2-Way Valves) | No |
| Valve Type | 2-Way, 2-Position, Normally Open |
| Watt Rating | 23 W |
| Seal Kit Buna | 02-165875 |
| Manual Override | No Manual Override |
| Poppet/Spool | Poppet |
| Seal Material | Viton |
| Coil Series | 8 Series, 23 W |
| Cartridge Valve Series | SV15-8-O |
| Port Size | SAE-8 |
| Valve Voltage Rating | 24 VDC |
| Filter Option | None |
| Pressure [Max] | 5000 psi |
| Housing Material | Steel |
| Temperature Range [Max] | 212 °F |
| Model No. | SV15-8V-0-S8T-24DGP |
| Cavity | C-8-2 |
| Seal Kit Viton | 02-165877 |
| Housing No. | 02-160738 |
| Temperature Range [Min] | -40 °F |
| Operation | Solenoid Operated |
| Weight | 0.0 LB |

