- Direction Control Valve
- Pilot To Shift Valve Type
- PTS9-20 Series
- 60 gal/min Maximum Flow
| Flow [Max] | 60 gal/min |
| Temperature Range [Max] | 248 °F |
| No. of Valve Ports | 5 |
| Port Type | Cartridge Only |
| Seal Type | Urethane |
| Model No. | PTS9-20U-0-000-080 |
| Style | 3-Way, 2-Position |
| No. of Housing Ports | 5 |
| Pressure [Max] | 4000 psi |
| Cavity | C-16-5S |
| Recommend Filtration Level | 18/16/13 microns |
| Leakage | 164 cc/min @ 210 bar |
| Temperature Range [Min] | -40 °F |
| Valve Material | Cartridge only |
| Installation | Screw-in Cartridge |
| Valve Type | Pilot To Shift |
| Series | PTS9-20 |
| Pilot Pressure | 80 psi |
| Weight | 0.0 LB |

