- Solenoid Valve
- 2-Way, 2-Position, Normally Open Valve Type
- Direct Acting Actuation
- Spool
description
- Two-way, two-position, spool-type, direct-acting, normally-open screw-in cartridge solenoid valve. In the de-energized position, bi-directional flow between port 1 and port 2 is allowed. In the energized position, both ports are closed.
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| Model No. | SV14-10-0-0-24DPH |
| Actuation | Direct Acting |
| Pressure [Max] | 5000 psi |
| Cartridge Valve Series | SV14-10-O |
| Connector Type | Conduit |
| Valve Type | 2-Way, 2-Position, Normally Open |
| Coil Series | 10 Series, 29 W |
| Flow [Max] | 6 gal/min |
| Cavity | C-10-2 |
| Operation | Solenoid Operated |
| Size Designation | 10 |
| Series | 10 Series |
| Watt Rating | 29 W |
| Temperature Range [Min] | -40 °F |
| Seal Kit Buna | 566806 |
| Poppet/Spool | Spool |
| Temperature Range [Max] | 212 °F |
| Seal Kit Viton | 889627 |
| Filter Option | None |
| Valve Voltage Rating | 24 VDC |
| Housing Material | Steel |
| Bi-Directional (2-Way Valves) | No |
| Seal Material | Buna-N |
| Manual Override | No Manual Override |
| Housing No. | N/A |
| Weight | 0.0 LB |

