- Solenoid Valve
- 4-Way, 3-Position Valve Type
- Solenoid Operated Actuation
| Temperature Range [Max] | 248 °F |
| Seal Material | Buna-N |
| Flow [Max] | 6 gal/min |
| Pressure [Max] | 3000 psi |
| Model No. | SV910NE00000000000000A |
| Dash Size | -10 |
| Valve Type | 4-Way, 3-Position |
| Actuation | Solenoid Operated |
| Weight | 0.5 LB |

