- Flow Control Valve
- Flow Control Type
- PFRS-12 Series
- 20 gal/min Maximum Flow
| Type | Flow Control |
| Series | PFRS-12 |
| Model No. | PFRS-12-U-0-000-100-00 |
| Port Type | Cartridge Only |
| Flow [Max] | 20 gal/min |
| Weight | 0.0 LB |
| Type | Flow Control |
| Series | PFRS-12 |
| Model No. | PFRS-12-U-0-000-100-00 |
| Port Type | Cartridge Only |
| Flow [Max] | 20 gal/min |
| Weight | 0.0 LB |