- Flow Control Valve
- Flow Regulator Type
- PFRD/S-12 Series
- 19 gal/min Maximum Flow
| Cavity | C-12-5S |
| Seal Material | Urethane |
| Leakage | Standard |
| No. of Housing Ports | 5 |
| No. of Valve Ports | 5 |
| Series | PFRD/S-12 |
| Control Pressure | 55 |
| Type | Flow Regulator |
| Port Type | Cartridge Only |
| Valve Torque into Cavity | Aluminum Housing: 81 to 95 Nm, Steel Housing: 102 to 115 Nm |
| Flow [Max] | 19 gal/min |
| Model No. | PFRS-12-U-0-000-055-00 |
| Temperature Range [Min] | -40 °F |
| Pressure [Max] | 4061 psi |
| Recommend Filtration Level | 18/16/13 microns |
| Style | Spool |
| Temperature Range [Max] | 248 °F |
| Installation | Screw-in Cartridge |
| Weight | 0.0 LB |

