- Flow Control Valve
- Flow Control Type
- PFRS-16 Series
- 40 gal/min Maximum Flow
| Type | Flow Control |
| Model No. | PFRS-16-U-0-000-065-00 |
| Port Type | Cartridge Only |
| Series | PFRS-16 |
| Flow [Max] | 40 gal/min |
| Weight | 0.0 LB |
| Type | Flow Control |
| Model No. | PFRS-16-U-0-000-065-00 |
| Port Type | Cartridge Only |
| Series | PFRS-16 |
| Flow [Max] | 40 gal/min |
| Weight | 0.0 LB |