- Flow Control Valve
- Flow Control Type
- PFRD-20 Series
- 60 gal/min Maximum Flow
| Series | PFRD-20 |
| Model No. | PFRD-20-U-0-000-110-00 |
| Type | Flow Control |
| Port Type | Cartridge Only |
| Flow [Max] | 60 gal/min |
| Weight | 0.0 LB |
| Series | PFRD-20 |
| Model No. | PFRD-20-U-0-000-110-00 |
| Type | Flow Control |
| Port Type | Cartridge Only |
| Flow [Max] | 60 gal/min |
| Weight | 0.0 LB |