- Solenoid Valve
- 2-Way, 2-Position, Normally Open Valve Type
| Housing Material | Steel |
| Flow [Max] | 60 gal/min |
| Connector Type | Deutsch Male |
| Valve Type | 2-Way, 2-Position, Normally Open |
| Valve Voltage Rating | 24 VDC |
| Seal Material | Buna-N |
| Pressure [Max] | 5000 psi |
| Model No. | SV13-20-0-0-24DNH |
| Weight | 0.0 LB |

