- SV1-10-4 Series 4-Way, 2-Position, All Ports Open Direct Acting Solendoid Cartridge Valve
- Spool Type
- 6 gal/min
- C-10-4 Cavity
- Cartridge Only
description
- Four-way, two-position, direct-acting, spool-type, screw-in cartridge solenoid valve. In the de-energized position, this valve allows flow from port 3 to port 2 and from port 4 to port 1. In the energized position, flow is allowed from port 3 to port 4 and from port 2 to port 1.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Filter Option | None |
| Seal Material | Buna-N |
| Valve Voltage Rating | 120 VAC |
| Valve Type | 4-Way, 2-Position, All Ports Open |
| Operation | Solenoid Operated |
| Actuation | Direct Acting |
| Flow [Max] | 6 gal/min |
| Pressure [Max] | 3000 psi |
| Seal Kit Viton | 566080 |
| Coil Series | Use J Series, 23 W |
| Manual Override | Knob Type Override |
| Cartridge Valve Series | SV1-10-4 |
| Size Designation | 10 |
| Temperature Range [Max] | 248 °F |
| Cavity | C-10-4 |
| Housing No. | N/A |
| Series | SV1-10-4 |
| Bi-Directional (2-Way Valves) | No |
| Poppet/Spool | Spool |
| Seal Kit Buna | 889625 |
| Temperature Range [Min] | -40 °F |
| Connector Type | DIN 43650 |
| Housing Material | Cartridge Only |
| Weight | 0.0 LB |

