- Flow Control Valve
- Flow Control Type
- PFRD/S-20 Series
- 60 gal/min Maximum Flow
| Type | Flow Control |
| Cavity | C-12-5S |
| Recommend Filtration Level | 18/16/13 microns |
| Temperature Range [Max] | 248 °F |
| Pressure [Max] | 3480 psi |
| Model No. | PFRS-20-U-0-00-080-00 |
| Port Type | Cartridge Only |
| Style | Spool |
| Installation | Screw-in Cartridge |
| Flow [Max] | 60 gal/min |
| Control Pressure | 80 |
| Series | PFRD/S-20 |
| Valve Torque into Cavity | Aluminum Housing: 130 to 155 Nm, Steel Housing: 160 to 180 Nm |
| No. of Housing Ports | 5 |
| No. of Valve Ports | 5 |
| Temperature Range [Min] | -40 °F |
| Leakage | Standard |
| Seal Material | Urethane |
| Weight | 0.0 LB |

