Skip to content Skip to navigation menu
Vickers by Danfoss02-199002

02-199002

Vickers Pressure Control Cartridge Valve
Item #102090661
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV3-10 Series
  • SAE-6 Port Size
  • SAE Port Type
  • Direct Acting Operation
+ Show More + Show Less
Vickers by Danfoss02-199002
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV3-10 Series
  • SAE-6 Port Size
  • SAE Port Type

caution

  • Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
  • over-tightening may cause failure
  • Aluminum housings can be used for pressures up to 210 bar (3,000 psi)
  • Steel housings must be used for operating pressures above 210 bar (3,000 psi)
Manufacturer Part No. RV3-10-F-6T-18/10
Model No. RV3-10-F-6T-18/10
No. of Valve Ports 2
Valve Material Steel
Series RV3-10
Seal Kit Viton 566086
Temperature Range [Min] -40 °F
Installation Screw-in Cartridge
Adjustment Type Factory Set
Leakage 0.25 cc/min
Operation Direct Acting
Operating Pressure [Max] 3626 psi
Seal Kit Buna 565803
Port Type SAE
Operating Pressure [Min] 290 psi
Pressure [Max] 3626 psi
Cracking Pressure [Max] 1800 psi
Cage Seals Single Backup Ring
Type Pressure Relief Valve
Temperature Range [Max] 248 °F
Style Poppet
Seal Material Buna-N
Pressure Setting 1044 psi
Cavity C-10-2
No. of Housing Ports 2
Housing Material Aluminum
Flow [Max] 20 gal/min
Cracking Pressure [Min] 300 psi
Port Size SAE-6
Recommend Filtration Level 18/16/13 microns
Pilot Ratio 100:1
Body Type 10
Weight 0.48 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison