Skip to content Skip to navigation menu
Vickers SV Series Directional Valve

02-198947

Vickers SV Series Directional Valve
Item #102086365
  • SV13-12-O Series 2-Way, 2-Position, Normally Open Pilot Operated Solendoid Cartridge Valve
  • Poppet Type
  • 30 gal/min
  • C-12-2 Cavity
  • Cartridge Only
  • 120 VAC
  • DIN 43650
  • Push Type Override
  • Buna-N Seals
+ Show More + Show Less
Vickers SV Series Directional Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SV13-12-O Series 2-Way, 2-Position, Normally Open Pilot Operated Solendoid Cartridge Valve
  • Poppet Type
  • 30 gal/min
  • C-12-2 Cavity
  • Cartridge Only

description

  • Two-way, two-position, pilot-operated, poppet-type, normally-open screw-in cartridge solenoid valve. In the de-energized position, flow can pass through the valve from port 1 to port 2, or from port 2 to port 1. In the energized position, flow is blocked from port 2 to port 1, and allowed from port 1 to port 2 when the coil force is overcome.

caution

  • Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Pressure [Max] 5000 psi
Manual Override Push Type Override
Bi-Directional (2-Way Valves) No
Cavity C-12-2
Series SV13-12-O
Seal Kit Buna 02-165889
Size Designation 12
Valve Voltage Rating 120 VAC
Temperature Range [Min] -40 °F
Actuation Pilot Operated
Filter Option None
Poppet/Spool Poppet
Connector Type DIN 43650
Coil Series 10 Series, 29 W
Operation Solenoid Operated
Seal Material Buna-N
Cartridge Valve Series SV13-12-O
Housing Material Cartridge Only
Flow [Max] 30 gal/min
Valve Type 2-Way, Normally Open Poppet
Housing No. N/A
Seal Kit Viton 02-165888
Temperature Range [Max] 212 °F
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison