Skip to content Skip to navigation menu
Vickers by Danfoss02-198933

02-198933

Vickers CV Series Check Valve
Item #103265658
  • Check Valve
  • Poppet Style
  • 8 mm Size
  • Cartridge Only Port Type
  • Direct Acting Operation
Vickers by Danfoss02-198933
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Check Valve
  • Poppet Style
  • 8 mm Size
  • Cartridge Only Port Type
  • Direct Acting Operation
Seal Material Buna-N
Valve Material Cartridge only
Port Type Cartridge Only
Model No. CV3-8-P-0-15
Pilot Piston Seal No
Housing No
Operation Direct Acting
Cracking Pressure 15 psi
Housing Material Steel
Orifice Size 0.497 in
Compatible Fluids MIL–H–5606, SAE 10, SAE 20, etc
Cavity C-8-2
Recommend Filtration Level 18/16/13 microns
Flow [Max] 8 gal/min
Pressure [Max] 5000 psi
Series CV3-8
Leakage 0.25 cc/min
Temperature Range [Max] 248 °F
No. of Valve Ports 2
Pressure Setting 15 psi
Temperature Range [Min] -40 °F
Size 8 mm
Style Poppet
Installation Screw-in Cartridge
No. of Housing Ports 2
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison