- Check Valve
- 10 mm Size
- Cartridge Only Port Type
| Recommend Filtration Level | 18/16/13 microns |
| Size | 10 mm |
| Compatible Fluids | MIL–H–5606, SAE 10, SAE 20, etc |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 248 °F |
| No. of Valve Ports | 2 |
| Model No. | RCV3-10-P-0-65 |
| Cracking Pressure | 65 psi |
| Pressure [Max] | 5000 psi |
| Housing | No |
| Port Type | Cartridge Only |
| Flow [Max] | 20 gal/min |
| Series | RCV3-10 |
| Seal Material | Buna-N |
| Leakage | 0.25 cc/min |
| Installation | Screw-in Cartridge |
| Pressure Setting | 65 psi |
| Cavity | C-10-2 |
| No. of Housing Ports | 2 |
| Weight | 0.0 LB |

