- Flow Control Valve
- Flow Control Type
- PFRD/S-16 Series
- 40 gal/min Maximum Flow
| Installation | Screw-in Cartridge |
| Model No. | PFRD-16-U-0-00-080-00 |
| Temperature Range [Max] | 248 °F |
| Type | Flow Control |
| Leakage | Standard |
| Seal Material | Polyurethane |
| Flow [Max] | 40 gal/min |
| Cavity | C-16-5S |
| Port Type | Cartridge Only |
| Control Pressure | 80 |
| Recommend Filtration Level | 18/16/13 microns |
| Series | PFRD/S-16 |
| Style | Spool |
| Valve Torque into Cavity | Aluminum Housing: 108 to 122 Nm, Steel Housing: 136 to 149 Nm |
| No. of Housing Ports | 5 |
| No. of Valve Ports | 5 |
| Temperature Range [Min] | -40 °F |
| Pressure [Max] | 4061 psi |
| Weight | 0.0 LB |

