Skip to content Skip to navigation menu
Vickers by Danfoss02-198719

02-198719

Vickers Flow Control Cartridge Valve
Item #103265659
  • Flow Control Valve
  • Flow Regulator Type
  • FR1-20 Series
  • 60 gal/min Maximum Flow
Vickers by Danfoss02-198719
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Flow Control Valve
  • Flow Regulator Type
  • FR1-20 Series
  • 60 gal/min Maximum Flow
Recommend Filtration Level 18/16/13 microns
Flow Rate Setting 13.5
No. of Valve Ports 2
Type Flow Regulator
Model No. FR1-20-F-0-/54.00
Port Type Cartridge Only
Series FR1-20
Seal Material Buna-N
Pressure [Max] 3000 psi
Cavity C-20-2
Flow [Max] 60 gal/min
Adjustment Type Fixed Orifice
Temperature Range [Min] -40 °F
Installation Screw-in Cartridge
Valve Torque into Cavity 128 to 155 Nm
Temperature Range [Max] 248 °F
No. of Housing Ports 2
Leakage Standard
Housing Material Aluminum
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison