Skip to content Skip to navigation menu
Vickers SV Series Directional Valve

02-198675

Vickers SV Series Directional Valve
Item #102087484
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Closed Valve Type
  • SAE Port Type
  • Pilot Operated Actuation
  • Poppet
Vickers SV Series Directional Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Closed Valve Type
  • SAE Port Type
  • Pilot Operated Actuation
  • Poppet

description

  • Two-way, two-position, poppet-type, pilot-operated, normally-closed screw-in cartridge solenoid valve. In the de-energized position, flow is blocked from port 2 to port 1 and free flow is allowed from port 1 to port 2. In the energized position, bi-directional flow is allowed between port 1 and port 2.

caution

  • Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Valve Type 2-Way, 2-Position, Normally Closed
Flow [Max] 12 gal/min
Manual Override No Manual Override
Valve Voltage Rating 24 VDC
Port Type SAE
Cavity C-10-2
Coil Series 10 Series, 29 W
Seal Material Buna-N
Model No. SV13-10-C-S8T-24DWH
Seal Kit Buna 565803
Seal Kit Viton 566086
Pressure [Max] 5000 psi
Actuation Pilot Operated
Housing Material Steel
Port Size SAE-8
Series 10 Series
Watt Rating 29 W
Connector Type Leads
Bi-Directional (2-Way Valves) No
Operation Solenoid Operated
Cartridge Valve Series SV13-10-C
Temperature Range [Min] -40 °F
Size Designation 10
Poppet/Spool Poppet
Temperature Range [Max] 212 °F
Filter Option None
Housing No. 02-175101
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison