- SBV11-12-C Series 2-Way, 2-Position, Normally Closed Pilot Operated Solendoid Cartridge Valve
- Poppet Type
- 30 gal/min
- C-12-2-U Cavity
- Aluminum Housing
description
- Two-way, two-position, bi-directional, normally-closed, poppet-type, screw-in cartridge solenoid valve. In the de-energized position, flow is blocked in both directions. In the energized position, flow is allowed in both directions.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Connector Type | DIN 43650 |
| Manual Override | No Manual Override |
| Series | SBV11-12-C |
| Seal Kit Buna | 02-165889 |
| Port Size | SAE-10 |
| Housing Material | Aluminum |
| Cartridge Valve Series | SBV11-12-C |
| Valve Voltage Rating | 120 VAC |
| Actuation | Pilot Operated |
| Pressure [Max] | 3000 psi |
| Coil Series | 10 Series, 29 W |
| Size Designation | 12 |
| Cavity | C-12-2-U |
| Valve Type | 2-Way, 2-Position, Normally Closed, Bi-Directional |
| Temperature Range [Min] | -40 °F |
| Flow [Max] | 30 gal/min |
| Seal Kit Viton | 02-165888 |
| Bi-Directional (2-Way Valves) | Yes |
| Housing No. | 02-160641 |
| Seal Material | Buna-N |
| Poppet/Spool | Poppet |
| Filter Option | None |
| Port Type | SAE |
| Temperature Range [Max] | 212 °F |
| Operation | Solenoid Operated |
| Weight | 0.0 LB |

