- Solenoid Valve
- 2-Way, Normally Closed Poppet Valve Type
- Cartridge Only Port Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, poppet-type, pilot-operated, normally-closed screw-in cartridge solenoid valve. In the de-energized position, flow is blocked from port 2 to port 1 and free flow is allowed from port 1 to port 2. In the energized position, bi-directional flow is allowed between port 1 and port 2.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Watt Rating | 23 W |
| Temperature Range [Min] | -40 °F |
| Valve Torque into Cavity | 108 to 122 Nm |
| Seal Kit Buna | 565810 |
| Cartridge Valve Series | SV1-16-C |
| Connector Type | Conduit |
| Valve Type | 2-Way, Normally Closed Poppet |
| Poppet/Spool | Poppet |
| Series | J Series |
| No. of Valve Ports | 2 |
| Housing Material | Cartridge Only |
| Actuation | Pilot Operated |
| Seal Material | Buna-N |
| Filter Option | None |
| Flow [Max] | 33 gal/min |
| Valve Voltage Rating | 120 VAC |
| Port Type | Cartridge Only |
| Size Designation | 16 |
| Model No. | SV1-16-C-0-120AP |
| Cavity | C-16-2 |
| Pressure [Max] | 3000 psi |
| Operation | Solenoid Operated |
| Bi-Directional (2-Way Valves) | No |
| No. of Housing Ports | 2 |
| Coil Series | Use J Series, 23 W |
| Temperature Range [Max] | 248 °F |
| Installation | Screw-in Cartridge |
| Manual Override | No Manual Override |
| Housing No. | N/A |
| Valve Material | Cartridge only |
| Recommend Filtration Level | 18/16/13 microns |
| Seal Kit Viton | 02-889609 |
| Weight | 0.0 LB |

