- Solenoid Valve
- 2-Way, Normally Closed Poppet Valve Type
- SAE Port Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, poppet-type, pilot-operated, normally-closed screw-in cartridge solenoid valve. In the de-energized position, flow is blocked from port 2 to port 1 and free flow is allowed from port 1 to port 2. In the energized position, bi-directional flow is allowed between port 1 and port 2.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Port Size | SAE-16 |
| Size Designation | 20 |
| Manual Override | Knob Type Override |
| Seal Kit Buna | 889615 |
| Model No. | SV2-20-CM-16T-120AP |
| Cavity | C-20-2 |
| Housing No. | 566409 |
| Connector Type | Conduit |
| Pressure [Max] | 3000 psi |
| Housing Material | Aluminum |
| Filter Option | None |
| Seal Kit Viton | 889619 |
| Cartridge Valve Series | SV2-20-C |
| Bi-Directional (2-Way Valves) | No |
| Series | J Series |
| Seal Material | Buna-N |
| Watt Rating | 23 W |
| Poppet/Spool | Poppet |
| Temperature Range [Min] | -40 °F |
| Flow [Max] | 60 gal/min |
| Actuation | Pilot Operated |
| Coil Series | Use J Series, 23 W |
| Temperature Range [Max] | 248 °F |
| Valve Voltage Rating | 120 VAC |
| Port Type | SAE |
| Operation | Solenoid Operated |
| Valve Type | 2-Way, Normally Closed Poppet |
| Weight | 0.0 LB |

