Skip to content Skip to navigation menu
Vickers by Danfoss02-198556

02-198556

Vickers SV Series Directional Valve
Item #102090666
  • SV13-20-O Series 2-Way, 2-Position, Normally Open Pilot Operated Solendoid Cartridge Valve
  • Poppet Type
  • 60 gal/min
  • C-20-2 Cavity
  • Cartridge Only
  • 120 VAC
  • Conduit
  • Screw Type Override
  • Buna-N Seals
+ Show More + Show Less
Vickers by Danfoss02-198556
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SV13-20-O Series 2-Way, 2-Position, Normally Open Pilot Operated Solendoid Cartridge Valve
  • Poppet Type
  • 60 gal/min
  • C-20-2 Cavity
  • Cartridge Only

description

  • Two-way, two-position, pilot-operated, poppet-type, normally-open screw-in cartridge solenoid valve. In the de-energized position, flow can pass through the valve from port 1 to port 2, or from port 2 to port 1. In the energized position, flow is blocked from port 2 to port 1, and allowed from port 1 to port 2 when the coil force is overcome.

caution

  • Type X bearings are designed to be used singularly. Use of two Type X bearings on a common shaft could result in objectionable friction torque.
Manual Override Screw Type Override
Coil Series 10 Series, 29 W
Temperature Range [Max] 212 °F
Temperature Range [Min] -40 °F
Housing No. N/A
Poppet/Spool Poppet
Actuation Pilot Operated
Bi-Directional (2-Way Valves) No
Seal Kit Viton 889619
Series SV13-20-O
Flow [Max] 60 gal/min
Pressure [Max] 3000 psi
Size Designation 20
Valve Voltage Rating 120 VAC
Housing Material Cartridge Only
Connector Type Conduit
Filter Option None
Seal Kit Buna 889615
Seal Material Buna-N
Valve Type 2-Way, Normally Open Poppet
Operation Solenoid Operated
Cartridge Valve Series SV13-20-O
Cavity C-20-2
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison