- Solenoid Valve
- 2-Way, 2-Position, Normally Open Valve Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, pilot-operated, poppet-type, normally-open screw-in cartridge solenoid valve. In the de-energized position, flow can pass through the valve from port 1 to port 2, or from port 2 to port 1. In the energized position, flow is blocked from port 2 to port 1, and allowed from port 1 to port 2 when the coil force is overcome.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Coil Series | 10 Series, 29 W |
| Cartridge Valve Series | SV13-12-O |
| Watt Rating | 29 W |
| Seal Kit Viton | 02-165888 |
| Filter Option | None |
| Housing Material | Steel |
| Seal Kit Buna | 02-165889 |
| Connector Type | Leads |
| Poppet/Spool | Poppet |
| Actuation | Pilot Operated |
| Flow [Max] | 30 gal/min |
| Housing No. | N/A |
| Cavity | C-12-2 |
| Valve Voltage Rating | 24 VDC |
| Operation | Solenoid Operated |
| Seal Material | Viton |
| Model No. | SV13-12V-0P-0-24DWH |
| Temperature Range [Min] | -40 °F |
| Size Designation | 12 |
| Pressure [Max] | 5000 psi |
| Bi-Directional (2-Way Valves) | No |
| Series | 10 Series |
| Temperature Range [Max] | 212 °F |
| Valve Type | 2-Way, 2-Position, Normally Open |
| Manual Override | Push Type Override |
| Weight | 0.0 LB |

