- Solenoid Valve
- 3-Way, 2-Position Valve Type
| Housing Material | Aluminum |
| Seal Material | Buna-N |
| Model No. | SV1-8-3-0-24DQS |
| Valve Type | 3-Way, 2-Position |
| Flow [Max] | 3 gal/min |
| Valve Voltage Rating | 24 VDC |
| Connector Type | Spade |
| Pressure [Max] | 3000 psi |
| Weight | 1.0 LB |

