- PRV2-16 Series Pressure Reducing/Relieving Valve
- Pilot Operated
- C-16-3 Cavity
- Buna-N Seals
- Knob Adjustment
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Series | PRV2-16 |
| Seal Kit Viton | 889610 |
| Housing Material | Steel |
| Cavity | C-16-3 |
| Adjustment Type | Knob |
| Flow [Max] | 40 gal/min |
| Seal Material | Buna-N |
| Cracking Pressure [Max] | 3000 psi |
| Seal Kit Buna | 565811 |
| Pressure [Max] | 5000 psi |
| Manufacturer Part No. | PRV2-16-K-S6G-30/ |
| Operation | Pilot Operated |
| Type | Pressure Reducing/Relieving Valve |
| Port Size | 3/4 |
| Cracking Pressure [Min] | 500 psi |
| Model No. | PRV2-16-K-S6G-30/ |
| Port Type | BSPP |
| Pressure Setting | 1750 psi |
| Body Type | 8 |
| Weight | 0.89 LB |

