- SV4-10-C Series 2-Way, 2-Position, Normally Closed Direct Acting Solendoid Cartridge Valve
- Spool Type
- 6 gal/min
- C-10-2 Cavity
- Cartridge Only
description
- Two-way, two-position, direct-acting, spool-type, normally-closed, screw-in cartridge solenoid valve. In the de-energized position, flow is blocked in both directions. In the energized position, the spool lifts to allow flow in either direction.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Series | SV4-10-C |
| Seal Kit Viton | 889627 |
| Cartridge Valve Series | SV4-10-C |
| Temperature Range [Max] | 248 °F |
| Operation | Solenoid Operated |
| Manual Override | Knob Type Override |
| Temperature Range [Min] | -40 °F |
| Cavity | C-10-2 |
| Housing No. | N/A |
| Actuation | Direct Acting |
| Valve Type | 2-Way, Normally Closed Spool |
| Filter Option | None |
| Pressure [Max] | 3000 psi |
| Poppet/Spool | Spool |
| Housing Material | Cartridge Only |
| Flow [Max] | 6 gal/min |
| Size Designation | 10 |
| Valve Voltage Rating | 120 VAC |
| Bi-Directional (2-Way Valves) | No |
| Seal Material | Viton |
| Seal Kit Buna | 565806 |
| Connector Type | DIN 43650 |
| Coil Series | Use J Series, 23 W |
| Weight | 0.0 LB |

