Skip to content Skip to navigation menu
Vickers by Danfoss02-198364

02-198364

Vickers SV Series Directional Valve
Item #104983331
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Closed Valve Type
Vickers by Danfoss02-198364
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Closed Valve Type
Housing Material Aluminum
Connector Type Yazaki X-Type 2P Male, On Wire Leads
Flow [Max] 6 gal/min
Seal Material Viton
Pressure [Max] 3000 psi
Valve Type 2-Way, 2-Position, Normally Closed
Model No. SV4-10V-CM-0-00
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison