- Solenoid Valve
- 4-Way, 2-Position Valve Type
| Valve Type | 4-Way, 2-Position |
| Flow [Max] | 3 gal/min |
| Model No. | SV11-8-4-S6T-24DGP |
| Seal Material | Buna-N |
| Pressure [Max] | 5000 psi |
| Housing Material | Steel |
| Connector Type | DIN 43650-A |
| Valve Voltage Rating | 24 VDC |
| Weight | 0.0 LB |

