Skip to content Skip to navigation menu
Vickers Pressure Control Cartridge Valve

02-198326

Vickers Pressure Control Cartridge Valve
Item #102086371
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV3-16 Series
  • SAE-12 Port Size
  • SAE Port Type
  • Direct Acting Operation
+ Show More + Show Less
Vickers Pressure Control Cartridge Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV3-16 Series
  • SAE-12 Port Size
  • SAE Port Type

caution

  • Aluminum housings can be used for pressures up to 3,000 psi
  • Steel housings must be used for operating pressures above 3,000 psi
Style Poppet
Pressure Setting 3553 psi
Cracking Pressure [Min] 2000 psi
Cavity C-16-2
Model No. RV3-16-S-S12T-50/
Flow [Max] 75 gal/min
Operating Pressure [Min] 290 psi
Port Size SAE-12
Pilot Ratio 100:1
Manufacturer Part No. RV3-16-S-S12T-50/
Type Pressure Relief Valve
Valve Material Steel
Pressure [Max] 5076 psi
Leakage 0.25 cc/min
Temperature Range [Max] 248 °F
No. of Valve Ports 2
No. of Housing Ports 2
Seal Kit Viton 889609
Body Type 7
Cracking Pressure [Max] 5000 psi
Seal Kit Buna 565810
Seal Material Buna-N
Temperature Range [Min] -40 °F
Adjustment Type Screw
Operating Pressure [Max] 5076 psi
Series RV3-16
Housing Material Aluminum
Operation Direct Acting
Port Type SAE
Installation Screw-in Cartridge
Recommend Filtration Level 18/16/13 microns
Weight 1.57 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison