- Solenoid Valve
- 2-Way, 2-Position, Normally Closed Valve Type
| Connector Type | Yazaki X-Type 2P Male, On Wire Leads |
| Flow [Max] | 10 gal/min |
| Seal Material | Viton |
| Model No. | SV15-8V-CM-0-00 |
| Housing Material | Steel |
| Valve Type | 2-Way, 2-Position, Normally Closed |
| Pressure [Max] | 5000 psi |
| Weight | 0.0 LB |

