- Flow Control Valve
- Flow Control Type
- NV1-8 Series
- 12 gal/min Maximum Flow
| Adjustment Type | Screw |
| Port Size | 4 mm |
| Housing Material | Aluminum |
| Flow [Max] | 12 gal/min |
| Model No. | NV1-8V-S-A4T |
| Type | Flow Control |
| Series | NV1-8 |
| Port Type | SAE |
| Weight | 0.0 LB |
| Adjustment Type | Screw |
| Port Size | 4 mm |
| Housing Material | Aluminum |
| Flow [Max] | 12 gal/min |
| Model No. | NV1-8V-S-A4T |
| Type | Flow Control |
| Series | NV1-8 |
| Port Type | SAE |
| Weight | 0.0 LB |