- Solenoid Valve
- 4-Way, Spool, APB Valve Type
- Cartridge Only Port Type
- Direct Acting Actuation
- Spool
description
- Four-way, two-position, direct-acting, spool-type solenoid valve. All ports are blocked in the de-energized position. In the energized position, flow is allowed from port 2 to port 1 and from port 3 to port 4.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Poppet/Spool | Spool |
| Valve Material | Cartridge only |
| Flow [Max] | 3 gal/min |
| Cartridge Valve Series | SV2-8-4 |
| Cavity | C-8-4 |
| Size Designation | 8 |
| Temperature Range [Min] | -40 °F |
| Port Type | Cartridge Only |
| Model No. | SV2-8-4M-0-12DGS |
| Housing Material | Aluminum |
| Seal Material | Buna-N |
| Watt Rating | 20 W |
| Actuation | Direct Acting |
| Filter Option | None |
| Valve Voltage Rating | 12 VDC |
| Seal Kit Viton | 02-160758 |
| Connector Type | DIN 43650-A |
| Valve Torque into Cavity | 34 to 41 Nm |
| No. of Housing Ports | 4 |
| Pressure [Max] | 3000 psi |
| Bi-Directional (2-Way Valves) | No |
| Installation | Screw-in Cartridge |
| Series | 8 Series |
| Manual Override | Manual Override |
| No. of Valve Ports | 4 |
| Housing No. | N/A |
| Valve Type | 4-Way, Spool, APB |
| Seal Kit Buna | 02-160757 |
| Temperature Range [Max] | 212 °F |
| Coil Series | 8 Series, 20 W |
| Operation | Solenoid Operated |
| Recommend Filtration Level | 18/16/13 microns |
| Weight | 0.0 LB |

