Skip to content Skip to navigation menu
Vickers by Danfoss02-198212

02-198212

Vickers Flow Control Cartridge Valve
Item #103223345
  • Flow Control Valve
  • Flow Control Type
  • FCV7-10 Series
  • 12 gal/min Maximum Flow
Vickers by Danfoss02-198212
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Flow Control Valve
  • Flow Control Type
  • FCV7-10 Series
  • 12 gal/min Maximum Flow
Type Flow Control
Port Type SAE
Flow [Max] 12 gal/min
Series FCV7-10
Port Size 8 mm
Model No. FCV7-10-K-8H-40
Adjustment Type Knob
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison