- PRV1-10 Series Pressure Reducing/Relieving Valve
- Direct Acting
- C-10-3 Cavity
- Buna-N Seals
- Factory Set Adjustment
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Seal Material | Buna-N |
| Operation | Direct Acting |
| Pressure Setting | 1400 psi |
| Pressure [Max] | 3000 psi |
| Manufacturer Part No. | PRV1-10-F-6T-24/14 |
| Cracking Pressure [Min] | 400 psi |
| Housing Material | Aluminum |
| Model No. | PRV1-10-F-6T-24/14 |
| Port Type | SAE |
| Seal Kit Buna | 565804 |
| Cavity | C-10-3 |
| Type | Pressure Reducing/Relieving Valve |
| Body Type | 2 |
| Port Size | SAE-6 |
| Series | PRV1-10 |
| Seal Kit Viton | 889599 |
| Adjustment Type | Factory Set |
| Cracking Pressure [Max] | 2400 psi |
| Flow [Max] | 4 gal/min |
| Weight | 0.54 LB |

