- Solenoid Valve
- 2-Way, 2-Position, Normally Open Poppet Valve Type
- Cartridge Only Port Type
- Pilot Operated Actuation
- Poppet
| Seal Material | Buna-N |
| Valve Torque into Cavity | 34 to 41 Nm |
| Watt Rating | 23 W |
| Temperature Range [Max] | 212 °F |
| No. of Valve Ports | 2 |
| Port Type | Cartridge Only |
| Actuation | Pilot Operated |
| Pressure [Max] | 5000 psi |
| Recommend Filtration Level | 18/16/13 microns |
| Manual Override | Push Type Override |
| Flow [Max] | 10 gal/min |
| Valve Material | Cartridge only |
| Installation | Screw-in Cartridge |
| Model No. | SV15-8-0P-0-24DGP |
| Cavity | C-8-2 |
| Connector Type | DIN 43650-A |
| Valve Type | 2-Way, 2-Position, Normally Open Poppet |
| Housing Material | Steel |
| Temperature Range [Min] | -40 °F |
| Valve Voltage Rating | 24 VDC |
| Poppet/Spool | Poppet |
| No. of Housing Ports | 2 |
| Series | 8 Series |
| Weight | 0.0 LB |

