- SV1-10-4 Series 4-Way, 2-Position, All Ports Open Direct Acting Solendoid Cartridge Valve
- Spool Type
- 6 gal/min
- C-10-4 Cavity
- Cartridge Only
description
- Four-way, two-position, direct-acting, spool-type, screw-in cartridge solenoid valve. In the de-energized position, this valve allows flow from port 3 to port 2 and from port 4 to port 1. In the energized position, flow is allowed from port 3 to port 4 and from port 2 to port 1.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Seal Kit Buna | 889625 |
| Seal Kit Viton | 566080 |
| Actuation | Direct Acting |
| Seal Material | Viton |
| Manual Override | No Manual Override |
| Coil Series | Use J Series, 23 W |
| Size Designation | 10 |
| Pressure [Max] | 3000 psi |
| Valve Type | 4-Way, 2-Position, All Ports Open |
| Temperature Range [Max] | 248 °F |
| Cartridge Valve Series | SV1-10-4 |
| Housing Material | Cartridge Only |
| Cavity | C-10-4 |
| Poppet/Spool | Spool |
| Flow [Max] | 6 gal/min |
| Operation | Solenoid Operated |
| Series | SV1-10-4 |
| Connector Type | Conduit |
| Filter Option | None |
| Bi-Directional (2-Way Valves) | No |
| Housing No. | N/A |
| Temperature Range [Min] | -40 °F |
| Valve Voltage Rating | 24 VDC |
| Weight | 0.0 LB |

