- SV14-10-C Series 2-Way, 2-Position, Normally Closed Direct Acting Solendoid Cartridge Valve
- Spool Type
- 6 gal/min
- C-10-2 Cavity
- Steel Housing
description
- Two-way, two-position, bi-directional, direct-acting, normally-closed, poppet-type, screw-in cartridge solenoid valve. In the de-energized position, flow is blocked in both directions. In the energized position, flow is allowed in both directions.
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Temperature Range [Min] | -40 °F |
| Port Size | SAE-6 |
| Housing Material | Steel |
| Port Type | SAE |
| Cavity | C-10-2 |
| Coil Series | 10 Series, 29 W |
| Connector Type | DIN 43650 |
| Operation | Solenoid Operated |
| Actuation | Direct Acting |
| Valve Type | 2-Way, Normally Closed Spool |
| Filter Option | None |
| Manual Override | Manual Override |
| Poppet/Spool | Spool |
| Flow [Max] | 6 gal/min |
| Seal Kit Viton | 889627 |
| Valve Voltage Rating | 120 VAC |
| Seal Kit Buna | 565806 |
| Temperature Range [Max] | 212 °F |
| Seal Material | Viton |
| Size Designation | 10 |
| Cartridge Valve Series | SV14-10-C |
| Bi-Directional (2-Way Valves) | No |
| Housing No. | 02-175100 |
| Pressure [Max] | 5000 psi |
| Series | SV14-10-C |
| Weight | 0.0 LB |

