Skip to content Skip to navigation menu
Vickers SV Series Directional Valve

02-198082

Vickers SV Series Directional Valve
Item #102090955
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Closed Valve Type
  • SAE Port Type
  • Pilot Operated Actuation
  • Poppet
Vickers SV Series Directional Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Closed Valve Type
  • SAE Port Type
  • Pilot Operated Actuation
  • Poppet

description

  • Two-way, two-position, poppet-type, pilot-operated, normally-closed screw-in cartridge solenoid valve. In the de-energized position, flow is blocked from port 2 to port 1 and free flow is allowed from port 1 to port 2. In the energized position, bi-directional flow is allowed between port 1 and port 2.

caution

  • Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
  • over-tightening may cause failure
  • Aluminum housings can be used for pressures up to 210 bar (3,000 psi)
  • Steel housings must be used for operating pressures above 210 bar (3,000 psi)
Seal Kit Viton 02-889609
Valve Type 2-Way, 2-Position, Normally Closed
Port Type SAE
Coil Series Use J Series, 23 W
Bi-Directional (2-Way Valves) No
Pressure [Max] 3000 psi
Temperature Range [Max] 248 °F
Housing Material Aluminum
Valve Voltage Rating 12 VDC
Manual Override No Manual Override
Actuation Pilot Operated
Poppet/Spool Poppet
Cartridge Valve Series SV1-16-C
Seal Kit Buna 565810
Watt Rating 23 W
Operation Solenoid Operated
Temperature Range [Min] -40 °F
Housing No. 566113
Filter Option None
Seal Material Buna-N
Port Size SAE-12
Model No. SV1-16-C-12H-12DN
Cavity C-16-2
Flow [Max] 35 gal/min
Connector Type Deutsch Male
Size Designation 16
Series J Series
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison