Skip to content Skip to navigation menu
Vickers by Danfoss02-198009

02-198009

Vickers SV Series Directional Valve
Item #102088240
  • Solenoid Valve
  • 3-Way, Spool Valve Type
  • SAE Port Type
  • Direct Acting Actuation
  • Spool
Vickers by Danfoss02-198009
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • 3-Way, Spool Valve Type
  • SAE Port Type
  • Direct Acting Actuation
  • Spool

description

  • Three-way, two-position, direct-acting, spool-type solenoid valve. In the de-energized position, it allows flow from port 2 to port 1 while port 3 is blocked. In the energized position, flow is allowed from port 1 to port 2 while port 2 is blocked.

applications

  • Can be used in applications requiring separate pressure and tank lines, such as single acting cylinder
  • Any other applications where a three-way, two-position solenoid valve is needed

caution

  • Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Watt Rating 20 W
Bi-Directional (2-Way Valves) No
Temperature Range [Max] 248 °F
Coil Series 8 Series, 20 W
Seal Kit Buna 02-160755
Operation Solenoid Operated
Port Size SAE-6
Flow [Max] 3 gal/min
Model No. SV1-8-3-A6T-12DGS
Series 8 Series
Size Designation 8
Manual Override No Manual Override
Poppet/Spool Spool
Valve Type 3-Way, Spool
Housing Material Aluminum
Cavity C-8-3
Valve Voltage Rating 12 VDC
Housing No. 02-160742
Seal Material Buna-N
Temperature Range [Min] -40 °F
Port Type SAE
Actuation Direct Acting
Connector Type DIN 43650
Pressure [Max] 3000 psi
Filter Option None
Seal Kit Viton 02-160756
Cartridge Valve Series SV1-8-3
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison