- Solenoid Valve
- 2-Way, 2-Position, Normally Closed Valve Type
- Cartridge Only Port Type
- Direct Acting Actuation
| Recommend Filtration Level | 18/16/13 microns |
| Valve Torque into Cavity | 60 Nm |
| Model No. | SV3-6434 |
| Valve Material | Cartridge only |
| No. of Valve Ports | 2 |
| No. of Housing Ports | 2 |
| Port Type | Cartridge Only |
| Temperature Range [Min] | -40 °F |
| Actuation | Direct Acting |
| Installation | Screw-in Cartridge |
| Cavity | C-12-2 |
| Seal Material | Buna-N |
| Valve Type | 2-Way, 2-Position, Normally Closed |
| Temperature Range [Max] | 212 °F |
| Housing Material | Aluminum |
| Flow [Max] | 30 gal/min |
| Pressure [Max] | 3000 psi |
| Weight | 1.0 LB |

