Skip to content Skip to navigation menu
Vickers by Danfoss02-184600

02-184600

Vickers SV Series Directional Valve
Item #102100430
  • Solenoid Valve
  • 4-Way, 2-Position Valve Type
  • SAE Port Type
  • Direct Acting Actuation
  • Spool
Vickers by Danfoss02-184600
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • 4-Way, 2-Position Valve Type
  • SAE Port Type
  • Direct Acting Actuation
  • Spool

description

  • Four-way, two-position, direct-acting, spool-type, screw-in cartridge solenoid valve. In the de-energized position, all ports are blocked. In the energized position, port 2 is open to port 3 and port 1 is open to port 4.

caution

  • Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
  • over-tightening may cause failure
Valve Type 4-Way, 2-Position
Poppet/Spool Spool
Seal Kit Viton 566080
Cartridge Valve Series SV5-10-4
Pressure [Max] 3000 psi
Bi-Directional (2-Way Valves) No
Temperature Range [Max] 248 °F
Manual Override No Manual Override
Model No. SV5-10-4-6T-12DQ
Filter Option None
Flow [Max] 6 gal/min
Temperature Range [Min] -40 °F
Housing No. 566161
Operation Solenoid Operated
Size Designation 10
Watt Rating 23 W
Connector Type Spade
Coil Series Use J Series, 23 W
Valve Voltage Rating 12 VDC
Cavity C-10-4
Port Type SAE
Port Size SAE-6
Actuation Direct Acting
Seal Material Buna-N
Seal Kit Buna 889625
Series J Series
Housing Material Steel
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison