- Pressure Control Valve
- Pressure Relief Valve Type
- RV1-10 Series
- SAE-6 Port Size
- SAE Port Type
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Cracking Pressure [Min] | 500 psi |
| Flow [Max] | 8 gal/min |
| Seal Kit Buna | 565803 |
| Cavity | C-10-2 |
| Pressure [Max] | 3046 psi |
| Adjustment Type | Screw |
| Cracking Pressure [Max] | 3600 psi |
| Installation | Screw-in Cartridge |
| Valve Torque into Cavity | 47 to 54 Nm |
| No. of Valve Ports | 2 |
| Operation | Direct Acting |
| Valve Material | Aluminum |
| Temperature Range [Max] | 248 °F |
| Seal Material | Buna-N |
| Port Type | SAE |
| Housing Material | Aluminum |
| Type | Pressure Relief Valve |
| Model No. | RV1-10-S-6H-30/ |
| Pilot Ratio | 100:1 |
| Seal Kit Viton | 566086 |
| Pressure Setting | 1769 psi |
| Recommend Filtration Level | 18/16/13 microns |
| Operating Pressure [Max] | 3046 psi |
| Series | RV1-10 |
| Leakage | 0.25 cc/min |
| Temperature Range [Min] | -40 °F |
| No. of Housing Ports | 2 |
| Body Type | 1 |
| Port Size | SAE-6 |
| Style | Poppet |
| Manufacturer Part No. | RV1-10-S-6H-36/ |
| Operating Pressure [Min] | 493 psi |
| Weight | 0.48 LB |

