- SV2-10-C Series 2-Way, 2-Position, Normally Closed Pilot Operated Solendoid Cartridge Valve
- Poppet Type
- 6 gal/min
- C-10-2 Cavity
- Aluminum Housing
description
- Two-way, two-position, pilot-operated, poppet-type, normally-closed, screw-in cartridge solenoid valve. In the de-energized position, this valve blocks flow from port 2 to port 1 and free flow is allowed from port 1 to port 2. In the energized position, flow from port 1 to port 2 is restricted while free flow is allowed from port 2 to port 1.
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| Series | SV2-10-C |
| Manual Override | No Manual Override |
| Poppet/Spool | Poppet |
| Flow [Max] | 6 gal/min |
| Cavity | C-10-2 |
| Seal Kit Buna | 565803 |
| Port Size | SAE-8 |
| Actuation | Pilot Operated |
| Cartridge Valve Series | SV2-10-C |
| Pressure [Max] | 3000 psi |
| Temperature Range [Min] | -40 °F |
| Filter Option | None |
| Housing No. | 876701 |
| Seal Material | Buna-N |
| Valve Voltage Rating | 120 VAC |
| Operation | Solenoid Operated |
| Port Type | SAE |
| Bi-Directional (2-Way Valves) | No |
| Connector Type | DIN 43650 |
| Temperature Range [Max] | 248 °F |
| Housing Material | Aluminum |
| Coil Series | Use J Series, 23 W |
| Valve Type | 2-Way, Normally Closed Poppet |
| Size Designation | 10 |
| Seal Kit Viton | 566086 |
| Weight | 0.0 LB |

