- Proportional Valve
- EPRV1-5824-32 Model Code
- Pressure Reducing/Relieving Valve Control Type
| Pressure [Max] | 3500 psi |
| Factory Set Pressure | 3220 |
| Control Type | Pressure Reducing/Relieving Valve |
| Housing Material | Steel |
| Rated Flow | 7.5 gal/min |
| Model No. | EPRV1-5824-32 |
| Installation | Screw-in Cartridge |
| No. of Housing Ports | 3 |
| Series | EPRV1 |
| No. of Valve Ports | 3 |
| Weight | 0.4 LB |

