- Check Valve
- Poppet Style
- 8 mm Size
- Cartridge Only Port Type
| Style | Poppet |
| Size | 8 mm |
| Model No. | SPC2-8V-P-0-15 |
| Port Type | Cartridge Only |
| Seal Material | Viton |
| Series | SPC2-8 |
| Cracking Pressure | 15 psi |
| Flow [Max] | 5 gal/min |
| Weight | 0.0 LB |
| Style | Poppet |
| Size | 8 mm |
| Model No. | SPC2-8V-P-0-15 |
| Port Type | Cartridge Only |
| Seal Material | Viton |
| Series | SPC2-8 |
| Cracking Pressure | 15 psi |
| Flow [Max] | 5 gal/min |
| Weight | 0.0 LB |