- Solenoid Valve
- 3-Way, Spool Valve Type
- SAE Port Type
- Direct Acting Actuation
- Spool
description
- Three-way, two-position, direct-acting, spool-type screw-in cartridge solenoid valve. In the de-energized position, this valve allows flow from port 2 to port 1 while port 3 is blocked. In the energized position, flow is allowed from port 1 to port 3 while port 2 is blocked.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Valve Voltage Rating | 24 VDC |
| Seal Kit Buna | 889624 |
| Model No. | SV1-10-3-8H-24DQ |
| Port Type | SAE |
| Series | J Series |
| Cavity | C-10-3 |
| Filter Option | None |
| Housing No. | 876711 |
| Manual Override | No Manual Override |
| Poppet/Spool | Spool |
| Temperature Range [Min] | -40 °F |
| Port Size | SAE-8 |
| Connector Type | Spade Terminal |
| Size Designation | 10 |
| Flow [Max] | 6 gal/min |
| Seal Material | Buna-N |
| Temperature Range [Max] | 248 °F |
| Housing Material | Aluminum |
| Coil Series | Use J Series, 23 W |
| Watt Rating | 23 W |
| Valve Type | 3-Way, Spool |
| Operation | Solenoid Operated |
| Pressure [Max] | 3000 psi |
| Seal Kit Viton | 889688 |
| Cartridge Valve Series | SV1-10-3 |
| Bi-Directional (2-Way Valves) | No |
| Actuation | Direct Acting |
| Weight | 0.0 LB |

