Skip to content Skip to navigation menu
Vickers by Danfoss02-184423

02-184423

Vickers SV Series Directional Valve
Item #102100161
  • SV4-10-O Series 2-Way, 2-Position, Normally Open Direct Acting Solendoid Cartridge Valve
  • Spool Type
  • 6 gal/min
  • C-10-2 Cavity
  • Aluminum Housing
  • SAE-6
  • 220 VAC
  • Conduit
  • No Manual Override
  • Buna-N Seals
+ Show More + Show Less
Vickers by Danfoss02-184423
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SV4-10-O Series 2-Way, 2-Position, Normally Open Direct Acting Solendoid Cartridge Valve
  • Spool Type
  • 6 gal/min
  • C-10-2 Cavity
  • Aluminum Housing

description

  • Two-way, two-position, spool-type, direct-acting, normally-open screw-in cartridge solenoid valve. In the de-energized position, bi-directional flow between port 1 and port 2 is allowed. In the energized position, both ports are closed.

caution

  • Steel housings must be used for operating pressures above 3,000 psi
Cavity C-10-2
Temperature Range [Min] -40 °F
Series SV4-10-O
Coil Series Use J Series, 23 W
Seal Kit Buna 565806
Filter Option None
Valve Voltage Rating 220 VAC
Poppet/Spool Spool
Housing Material Aluminum
Housing No. 566151
Port Type SAE
Bi-Directional (2-Way Valves) No
Pressure [Max] 3000 psi
Cartridge Valve Series SV4-10-O
Actuation Direct Acting
Flow [Max] 6 gal/min
Manual Override No Manual Override
Connector Type Conduit
Valve Type 2-Way, Normally Open Spool
Operation Solenoid Operated
Size Designation 10
Seal Kit Viton 889627
Temperature Range [Max] 248 °F
Port Size SAE-6
Seal Material Buna-N
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison