Skip to content Skip to navigation menu
Vickers SV Series Directional Valve

02-184274

Vickers SV Series Directional Valve
Item #102090957
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Open Valve Type
  • Pilot Operated Actuation
  • Poppet
Vickers SV Series Directional Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Open Valve Type
  • Pilot Operated Actuation
  • Poppet

description

  • Two-way, two-position, pilot-operated, poppet-type, normally-open screw-in solenoid cartridge valve. In the de-energized position, this valve allows bi-directional flow between port 1 and port 2. In the energized position, flow is blocked from port 2 to port 1, and is allowed from port 1 to port 2 when coil forces are overcome.

caution

  • Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
  • over-tightening may cause failure
Model No. SV3-10V-0-0-12DG
Filter Option None
Valve Type 2-Way, 2-Position, Normally Open
Bi-Directional (2-Way Valves) No
Coil Series Use J Series, 23 W
Pressure [Max] 3000 psi
Temperature Range [Max] 248 °F
Poppet/Spool Poppet
Connector Type DIN 43650-A
Seal Kit Viton 566086
Cavity C-10-2
Flow [Max] 6 gal/min
Actuation Pilot Operated
Manual Override No Manual Override
Series J Series
Watt Rating 23 W
Temperature Range [Min] -40 °F
Cartridge Valve Series SV3-10-O
Seal Kit Buna 565803
Seal Material Viton
Housing No. N/A
Valve Voltage Rating 12 VDC
Housing Material Aluminum
Size Designation 10
Operation Solenoid Operated
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison